24144-BE-XL-C3
Description
24144-BE-XL-C3 X-LIFE SPHR ROLLER BRG
Part # 24144-BE-XL-C3
BDI # 1143071
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Outside Diameter - Millimeter:
370
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24144-BE-XL-K30
Description
24144-BE-XL-K30 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24144-BE-XL-K30
BDI # 1143072
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24144-BE-XL
Description
24144-BE-XL X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24144-BE-XL
BDI # 1143069
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Outside Diameter - Millimeter:
370
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230SM220-MA
Description
230SM220-MA SPLIT SPHR RLR BEARING ; 220MM X 360MM X 156MM
Part # 230SM220-MA
BDI # 1141001
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24144-BE-XL-K30-C3
Description
24144-BE-XL-K30-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 24144-BE-XL-K30-C3
BDI # 1143074
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing