6002 ZRS
Description
6002 ZRS RADIAL BALL BEARING ; 15MM ID 32MM OD 9MM SIDE SEAL/SHIELD
Part # 6002 ZRS
BDI # 21488409
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
87507
Description
87507 SINGLE ROW BALL BEARING ; 35MM ID 72MM OD 1 SEAL 1 SHIELD
Part # 87507
BDI # 21488576
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No