RBY 1 3/8
Description
RBY 1 3/8 CAM FOLLOWER BEARING ; 1-3/8" LONG LIFE
Part # RBY 1 3/8
BDI # 795044
Features
Roller Width - Inch:
0.75
Roller Width - Millimeter:
19.05
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Roller Diameter - Inch:
1.375
Other Features:
Center Thrust Ring | Contact Lip Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
CRBY 1 3/8
Description
CRBY 1 3/8 CAM FOLLOWER BEARING ; 1-3/8" CROWNED LONG LIFE
Part # CRBY 1 3/8
BDI # 794711
Features
Roller Width - Inch:
0.75
Roller Width - Millimeter:
19.05
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Roller Diameter - Inch:
1.375
Other Features:
Center Thrust Ring | Contact Lip Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
Y 44
Description
Y 44 CAM FOLLOWER BEARING ; YOKE ROLLER 1.375" WID 0.375" BORE
Part # Y 44
BDI # 795192
Features
Roller Width - Inch:
0.75
Roller Width - Millimeter:
19.05
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
9.525
Roller Diameter - Millimeter:
34.925
Roller Diameter - Inch:
1.375
Rolling Element:
Needle Bearing
CY 44 L
Description
CY 44 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-3/8" SEALED AND CROWNED
Part # CY 44 L
BDI # 794943
Features
Roller Width - Inch:
0.75
Roller Width - Millimeter:
19.05
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
9.525
Roller Diameter - Millimeter:
34.925
Roller Diameter - Inch:
1.375
Rolling Element:
Needle Bearing
Y 44 L
Description
Y 44 L CAM FOLLOWER BEARING ; YOKE ROLLER 1-3/8" RLR DIA W/SEAL
Part # Y 44 L
BDI # 795193
Features
Roller Width - Inch:
0.75
Roller Width - Millimeter:
19.05
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
9.525
Roller Diameter - Millimeter:
34.925
Roller Diameter - Inch:
1.375
Rolling Element:
Needle Bearing