CRBY 1 5/8
Description
CRBY 1 5/8 CAM FOLLOWER BEARING ; 1-5/8" CROWNED LONG LIFE
Part # CRBY 1 5/8
BDI # 794712
Features
Roller Width - Inch:
0.875
Roller Width - Millimeter:
22.225
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
Center Thrust Ring | Contact Lip Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
Features
Roller Width - Inch:
0.875
Roller Width - Millimeter:
22.225
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
11.125
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Rolling Element:
Needle Bearing
Y 52 L
Description
Y 52 L CAM FOLLOWER BEARING ; YOKE 1.625" DIA 0.438" BORE
Part # Y 52 L
BDI # 795197
Features
Roller Width - Inch:
0.875
Roller Width - Millimeter:
22.225
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
11.125
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Rolling Element:
Needle Bearing
RBY 1 5/8
Description
RBY 1 5/8 CAM FOLLOWER BEARING ; 1-5/8" LONG LIFE
Part # RBY 1 5/8
BDI # 795045
Features
Roller Width - Inch:
0.875
Roller Width - Millimeter:
22.225
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
Center Thrust Ring | Contact Lip Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
CY 52 L
Description
CY 52 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-5/8" SEALED AND CROWNED
Part # CY 52 L
BDI # 794945
Features
Roller Width - Inch:
0.875
Roller Width - Millimeter:
22.225
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
11.125
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Rolling Element:
Needle Bearing