HM803146-99404-
Description
HM803146-99404 TPD RLR MULTI-BRNG KIT ; POR 4 OD
Part # HM803146-99404-
BDI # 1425194
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
1 Single Cone | 1 Single Cup | Heavy Medium Duty | Stamped Steel Cage
Assembly Components:
HM803146 (1) | HM803110 (1)
Basic Number:
HM803146
Precision Class:
Standard
XAB32010XM-90NM1
Description
XAB32010XM-90NM1 TAPERED ROLLR BRG ASSY ; METRIC LESS THAN 4 OD
Part # XAB32010XM-90NM1
BDI # 26520979
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
Steel Cage
Assembly Components:
XAB32010XM-N0C25 (1) | Y32010XM-N0C25 (1)
Basic Number:
XAB32010XM
Precision Class:
Class N
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
5.375
Outside Diameter - Millimeter:
136.525
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Other Features:
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Assembly Components:
H414242 (1) | H414210 (1)
Basic Number:
H414242
Precision Class:
Standard
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
52
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Heavy Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
157
Number of Mounting Holes:
4
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing