Page 1 of 2

Next

Compare
SIQG 100 ES

COMPARE

SIQG 100 ES

Description
SIQG 100 ES ROD END PLAIN BRG

SKF

Part # SIQG 100 ES

BDI # 1269405

Features

Enclosure: Open
Housing Width - Millimeter: 85.5
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Cast Iron

Mounting Thread: M80 X 3
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
SIQG 125 ES

COMPARE

SIQG 125 ES

Description
SIQG 125 ES ROD END PLAIN BRG

SKF

Part # SIQG 125 ES

BDI # 1260072

Features

Enclosure: Open
Housing Width - Millimeter: 105
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Cast Iron

Mounting Thread: M100 X 3
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
SIR 100 ES

COMPARE

SIR 100 ES

Description
SIR 100 ES ROD END PLAIN BRG

SKF

Part # SIR 100 ES

BDI # 1260271

Features

Enclosure: Open
Housing Width - Millimeter: 70.5
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Cast Iron

Mounting Thread: M110 X 2
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
GIHNRK100-LO-B

COMPARE

GIHNRK100-LO-B

Description
GIHNRK100-LO-B ROD END BEARING ; NON RETURNABLE NR/ 100MM ID X M80 X 3.0

INA

Part # GIHNRK100-LO-B

BDI # 1173481

Features

Enclosure: Open
Housing Width - Millimeter: 84
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: M80 X 3
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Hydraulic Rod End | Extended Inner Ring | With Thread Clamping Device
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
GIHNRK125-LO

COMPARE

GIHNRK125-LO

Description
GIHNRK125-LO-A ROD END BEARING ; NON-RETURNABLE

INA

Part # GIHNRK125-LO-A

BDI # 1173483

Features

Enclosure: Open
Housing Width - Millimeter: 102
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: M100 X 3
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Hydraulic Rod End | Extended Inner Ring | With Thread Clamping Device
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY