220RU30 R3
Description
220RU30 R3 CYLINDRICAL ROLLER BRG ; POR NON RETURNABLE SGL ROW
Part # 220RU30 R3
BDI # 1316773
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456344
Number of Rows of Rollers:
Single Row
220RU91 R3
Description
220RU91 R3 CYLINDRICAL ROLLER BRG ; 220MM BORE 350MM OD 98.4 WID
Part # 220RU91 R3
BDI # 1316775
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456345
Number of Rows of Rollers:
Single Row
LSM200BRHRSS
Description
LSM200BRHRSS CYL RLR BEARING HOUSING ; POR 200MM BORE RETAINED
Part # LSM200BRHRSS
BDI # 22810981
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
14.125
Length Thru Bore - Millimeter:
109
Length Thru Bore - Inch:
4.291
Other Features:
Single Row | Split Roller | Light Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
TAA30SN44K200SO
Description
TAA30SN44K200SO PILLOW BLOCK BRG ; NON RETURNABLE
Part # TAA30SN44K200SO
BDI # 22085868
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
235
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20.1
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
210
JHM840449-90NA2
Description
JHM840449-90NA2 TAPERED ROLLER BRG ASSY, TWO SINGLE ROW 8-12OD (SMARTCATALOG)
Part # JHM840449-90NA2
BDI # 26522153
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Outside Diameter - Millimeter:
300
Bore - Millimeter:
200
Bore - Inch:
7.874
Other Features:
Steel Cage
Assembly Components:
JHM840449-N0000 (2) | JHM840410-N0000 (2) | JXH20017AI-20000 (1) | HM840410ES-20000 (1)
Basic Number:
JHM840449
Precision Class:
Class N