Page 1 of 6

Next

Compare
NU2340-EX-M1

COMPARE

NU2340-EX-M1

Description
FAG NU2340-EX-M1

FAG

Part # NU2340-EX-M1

BDI # 23924962

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN: 449023
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NNU4976-S-M-SP-C3

COMPARE

NNU4976-S-M-SP-C3

Description
NNU4976-S-M-SP-C3 CYL ROLLER BEARING ; NON RETURNABLE 380MM X 520MM X 140MM

FAG

Part # NNU4976-S-M-SP-C3

BDI # 24860288

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU2252-M

COMPARE

NU2252-M

Description
FAG NU2252-M

FAG

Part # NU2252-M

BDI # 1164008

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU2264-EX-TB-M1

COMPARE

NU2264-EX-TB-M1

Description
FAG NU2264-EX-TB-M1

FAG

Part # NU2264-EX-TB-M1

BDI # 1164017

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3068-AS-K-M-SP

COMPARE

NN3068-AS-K-M-SP

Description
NN3068ASK.M.SP ; CYLINDRICAL ROLLER BEARING

FAG

Part # NN3068-AS-K-M-SP

BDI # 18102433

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY