Page 1 of 63

Next

Compare
PL025x050AD-N power lock

COMPARE

PL025x050AD-N power lock

Description
TSUBAKI PL025x050AD-N power lock

TSUBAKI

Part # PL025x050AD-N power lock

BDI # 25154319

Features

Component: Keyless Screw Locking Assembly
Series: AD
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.969

Outside Diameter - Millimeter: 50
Bore - Millimeter: 25
Length - Millimeter: 40.005
Other Features: Power-Lock
Length - Inch: 1.575

Price Inventory : Available to order
Request A Price QTY
6S 28MM

COMPARE

6S 28MM

Description
6S 28MM SLEEVE CPLG FLANGE ; 6 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 6S 28MM

BDI # 622566

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.016

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
Request A Price QTY
4J 1

COMPARE

4J 1

Description
4J 1 SLEEVE CPLG FLANGE ; 1" BORE 2.46" OD 1-5/8" HUB 7/8" LTB

MARTIN SPROCKET & GR

Part # 4J 1

BDI # 619404

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : In stock
$ 11.36 / each QTY
PL028X055 AS

COMPARE

PL028X055 AS

Description
PL028X055 AS POWER LOCK

TSUBAKI

Part # PL028X055

BDI # 928932

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.165

Outside Diameter - Millimeter: 55
Bore - Millimeter: 28
Length - Millimeter: 20
Other Features: 8 Locking Screws
Length - Inch: 0.787

Price Inventory : Available to order
Request A Price QTY
PL025X050 AS

COMPARE

PL025X050 AS

Description
PL025X050 AS POWER LOCK

TSUBAKI

Part # PL025X050

BDI # 928931

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.969

Outside Diameter - Millimeter: 50
Bore - Millimeter: 25
Length - Millimeter: 20
Other Features: 8 Locking Screws
Length - Inch: 0.787

Price Inventory : Available to order
Request A Price QTY