8606-88
Description
8606-88-300 RADIAL BALL BRG ; POR 1.125"X2.5625"X0.875"
Part # 8606-88
BDI # 426490
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19.05
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270409
Cage Material:
Steel
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
S8606-88
Description
S8606-88-300 RADIAL/DEEP GROOVE BALL BRG ; 1.125"X2.5625"X0.875" W/SNAP RING
Part # S8606-88
BDI # 426554
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19.05
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
2.563
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270422
Cage Material:
Steel
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes
5308
Description
GBC.5308 ANGULAR CONTACT BALL BRG ; 40MMX90MMX36.5MM DOUBLE ROW
Part # 5308
BDI # 426302
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
255234
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5306
Description
GBC.5306 ANGULAR CONTACT BALL BRG ; 30MM IDX72MM ODX30.16MM W DOUBLE ROW
Part # 5306
BDI # 426300
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
255232
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6007-88-10E
Description
GBC.6007-88-10E RADIAL BALL BEARING ; 1.378"X2.4409"X0.5512" SINGLE ROW
Part # 6007-88-10E
BDI # 426360
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260823
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No