Page 1 of 15

Next

Compare
SL182896-A-BR-C3

COMPARE

SL182896-A-BR-C3

Description
SL182896-A-BR-C3 CYL ROLLER BEARING ; POR NON RETURNABLE 480MM X 600MM X 72MM

INA

Part # SL182896-A-BR-C3

BDI # 24862048

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL181896-E-TB-C3

COMPARE

SL181896-E-TB-C3

Description
SL181896-E-TB-C3 CYL ROLLER BEARING ; POR NON RETURNABLE 480MM X 600MM X 56MM

INA

Part # SL181896-E-TB-C3

BDI # 24862022

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Operating Temperature Up to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1828/530-A-BR-IR/T-CN/3L

COMPARE

SL1828/530-A-BR-IR/T-CN/3L

Description
SL1828/530-A-BR-IR/T-CN/3L CYL RLR BRG ; POR NON RETURNABLE

INA

Part # SL1828/530-A-BR-IR/T-CN/3L

BDI # 19265267

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/600-E-BR-IR/T-CN/3L

COMPARE

SL1818/600-E-BR-IR/T-CN/3L

Description
SL1818/600-E-BR-IR/T-CN/3L CYL RLR BRG ; POR NON RETURNABLE

INA

Part # SL1818/600-E-BR-IR/T-CN/3L

BDI # 24861240

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/530A DMAC1

COMPARE

SL1818/530A DMAC1

Description
SL1818/530A DMAC1 ; ROLLER BRG

INA

Part # SL1818/530A DMAC1

BDI # 18316128

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY