Page 1 of 8

Next

Compare
FB4016 X 15/16

COMPARE

FB4016 X 15/16

Description
FB4016 X 15/16 CHAIN CPLG FLG

DODGE

Part # FB4016 X 15/16

BDI # 251551

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2.818
Length Thru Bore - Millimeter: 28.575

Length Thru Bore - Inch: 1.125
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
FB5012 X 15/16

COMPARE

FB5012 X 15/16

Description
FB5012 X 15/16 CHAIN CPLG FLG

DODGE

Part # FB5012 X 15/16

BDI # 251547

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Length Thru Bore - Millimeter: 31.75

Length Thru Bore - Inch: 1.25
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth
Hub Diameter - Millimeter: 44.45
Hub Diameter - Inch: 1.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
80A16H X 15/16IN

COMPARE

80A16H X 15/16IN

Description
80A16H X 15/16IN SPROCKET ; 15/16" BORE 16T CHAIN #80

MARTIN SPROCKET & GR

Part # 80A16H X 15/16IN

BDI # 25179823

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.126

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.627
Pitch Diameter - Millimeter: 130.2
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NAU4LKAF205-15

COMPARE

NAU4LKAF205-15

Description
NAU4LKAF205-15 FLANGE BLOCK BALL BRG ; POLY-ROUND HU ASSY

TIMKEN

Part # NAU4LKAF205-15

BDI # 23242153

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 37.3
Nominal Bolt Circle Diameter Round - Inch: 3.9

Housing Configuration: 1 Piece Solid
Other Features: Hygienic Series | Poly-Round Bearing | KleanCap Stainless Steel Sleeve
Housing Style: 4 Bolt Square Flange Block
Housing Material: Machined Stainless Steel
Mounting Method: Double Lock Collar Sleeve

Price Inventory : Available to order
Loading Price
QTY
NAU4LKAFB205-15

COMPARE

NAU4LKAFB205-15

Description
NAU4LKAFB205-15 FLANGE BLOCK BALL BRG ; POLY-ROUND HU ASSY

TIMKEN

Part # NAU4LKAFB205-15

BDI # 23242205

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 37.3
Nominal Bolt Circle Diameter Round - Inch: 0

Housing Configuration: 1 Piece Solid
Other Features: Hygienic Series | Poly-Round Bearing | KleanCap Stainless Steel Sleeve
Housing Style: 3 Bolt Flange Bracket
Housing Material: Machined Stainless Steel
Mounting Method: Double Lock Collar Sleeve

Price Inventory : Available to order
Loading Price
QTY