FSWDM3546-E
Description
FSWDM3546-E WASHDOWN DUTY AC MOTOR ; 1HP 1760RPM 3PH 60HZ 56 3522M TENV F1 N
Part # FSWDM3546-E
BDI # 24650981
CESSWDM3555T
Description
CESSWDM3555T WASH DOWN AC MOTOR ; 2HP 3450RPM 3PH 60HZ 145TC 3532M TEFC F1
Part # CESSWDM3555T
BDI # 125893
CESSWDM23994T
Description
CESSWDM23994T WASH DOWN AC MOTOR ; 15HP 3520RPM 3PH 60HZ
Part # CESSWDM23994T
BDI # 125886
CFSWDM3708T-E
Description
CFSWDM3708T-E WASH DOWN AC MOTOR ; 5HP 1165RPM 3PH 60HZ 215TC 3756M TEFC F1
Part # CFSWDM3708T-E
BDI # 21922610
EJMM3219T
Description
EJMM3219T PUMP AC MOTOR ; 7-1/2HP 184JM FRM 3600RPM 208-230/460VAC
Part # EJMM3219T
BDI # 127046
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted