JM3158
Description
JM3158 PUMP AC MOTOR ; 3HP 3450RPM 3PH 60HZ 56J 3524M ODTF F1
Part # JM3158
BDI # 129038
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.74
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Pump Motor
Mounting Method:
C-Face
CJM3158
Description
CJM3158 PUMP AC MOTOR ; 3HP 3450RPM 3PH 60HZ 56J 3524M OPEN F1
Part # CJM3158
BDI # 126055
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted