Page 1 of 2

Next

Compare
ECP84115T-5

COMPARE

ECP84115T-5

Description
ECP84115T-5 SEVERE DUTY AC MOTOR ; 50HP 1770RPM 3PH 60HZ 326T TEFC F1

BALDOR-RELIANCE

Part # ECP84115T-5

BDI # 126830

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP4115T-4

COMPARE

ECP4115T-4

Description
ECP4115T-4 SEVER DUTY AC MOTOR ; 50HP 326T FRM 1800RPM 460VAC

BALDOR-RELIANCE

Part # ECP4115T-4

BDI # 126681

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
SPM4115T

COMPARE

SPM4115T

Description
SPM4115T MOTOR ; 50HP 1775RPM 3PH 60HZ 326T 1288M TEFC F1

BALDOR-RELIANCE

Part # SPM4115T

BDI # 28373065

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
EM4115T-8

COMPARE

EM4115T-8

Description
EM4115T-8 GENERAL PURPOSE AC MOTOR ; 50HP 1775RPM 3PH 60HZ 326T 1266M TEFC F1

BALDOR-RELIANCE

Part # EM4115T-8

BDI # 127436

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
XT3504T

COMPARE

XT3504T

Description
XT3504T AC MOTOR ; 50HP 1770RPM 3PH 60HZ 326T 1272M TEFC F

BALDOR-RELIANCE

Part # XT3504T

BDI # 26366633

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY