Page 1 of 2

Next

Compare
ECP84108T-4

COMPARE

ECP84108T-4

Description
ECP84108T-4 SEVERE DUTY AC MOTOR ; 30HP 3525RPM 3PH 60HZ 286TS TEFC F1

BALDOR-RELIANCE

Part # ECP84108T-4

BDI # 126819

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M2538T-8

COMPARE

M2538T-8

Description
M2538T-8 ; 40HP 3500RPM 3PH 286TS 3946M

BALDOR-RELIANCE

Part # M2538T-8

BDI # 129832

Features

Enclosure: OPSB
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 23.56
Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 40HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM4108T-5

COMPARE

EM4108T-5

Description
EM4108T-5 GENERAL PURPOSE AC MOTOR ; 30HP 3520RPM 3PH 60HZ 286TS 0950M TEFC F

BALDOR-RELIANCE

Part # EM4108T-5

BDI # 127421

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
XT3302TS

COMPARE

XT3302TS

Description
XT3302TS AC MOTOR, 30HP 3525RPM 3PH 60HZ 286TS 1048M TEFC F (SMARTCATALOG)

BALDOR-RELIANCE

Part # XT3302TS

BDI # 26361940

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2538T-8

COMPARE

EM2538T-8

Description
EM2538T-8 GENERAL PURPOSE AC MOTOR ; 40HP 3530RPM 3PH 60HZ 286TS 4046M OPSB F

BALDOR-RELIANCE

Part # EM2538T-8

BDI # 127206

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY