Page 1 of 2

Next

Compare
M3353

COMPARE

M3353

Description
M3353 GENERAL PURPOSE AC MOTOR ; .13HP 1725RPM 3PH 60HZ 42 3313M TEFC F1

BALDOR-RELIANCE

Part # M3353

BDI # 129535

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Overall Length - Inch: 9.56
Base to Center of Shaft - Millimeter: 66.548
Inch - Metric: Inch
Horse Power: 1/8HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3351

COMPARE

L3351

Description
L3351 GENERAL PURPOSE AC MOTOR ; 0.08HP 1725RPM 1PH 60HZ 42 3310L TEFC F1

BALDOR-RELIANCE

Part # L3351

BDI # 129433

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Overall Length - Inch: 9.56
Base to Center of Shaft - Millimeter: 66.548
Inch - Metric: Inch
Horse Power: 0.08HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3355

COMPARE

L3355

Description
L3355 GENERAL PURPOSE AC MOTOR ; 0.17HP 1725RPM 1PH 60HZ 42 3316L TEFC F1

BALDOR-RELIANCE

Part # L3355

BDI # 129437

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Overall Length - Inch: 9.56
Base to Center of Shaft - Millimeter: 66.548
Inch - Metric: Inch
Horse Power: 1/6HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3354

COMPARE

L3354

Description
L3354 GENERAL PURPOSE AC MOTOR ; 1/6HP 42 FRM 3600RPM 115/230VAC

BALDOR-RELIANCE

Part # L3354

BDI # 129436

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Overall Length - Inch: 9.56
Base to Center of Shaft - Millimeter: 66.548
Inch - Metric: Inch
Horse Power: 1/6HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3353

COMPARE

L3353

Description
L3353 GENERAL PURPOSE MOTOR ; .13HP 1725RPM 1PH 60HZ 42 3313L TEFC F1

BALDOR-RELIANCE

Part # L3353

BDI # 129435

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Overall Length - Inch: 9.56
Base to Center of Shaft - Millimeter: 66.548
Inch - Metric: Inch
Horse Power: 1/8HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY