Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1750 | 2300
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
45.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Foot Mounted | F1 Face
D2010R-2
Description
D2010R-2 DC MOTOR ; 10HP 1750RPM DC SC2113ATCZ SPG
Part # D2010R-2
BDI # 126360
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
28
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.375
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
25.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
SCR Drive
Mounting Method:
Rigid
CD2010P-2
Description
CD2010P-2 DC MOTOR ; 0219ATC 10HP 1750RPM 240 120 DPFG F1
Part # CD2010P-2
BDI # 125549
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.375
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
25.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Self Ventilated
Mounting Method:
C-Face | Rigid
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.125
Sync RPM:
500
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
34.69
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
F1 Face