Page 1 of 11

Next

Compare
D5050R

COMPARE

D5050R

Description
D5050R SHUNT WOUND DC MOTOR ; 50 1750 MC2812ATZ DPG 500V

BALDOR-RELIANCE

Part # D5050R

BDI # 126458

Features

Enclosure: DPG
Shaft Diameter - Inch: 2.374
Sync RPM: 1750
Shaft Diameter - Millimeter: 60.3
Overall Length - Inch: 37.38

Current: DC
Inch - Metric: Inch
Horse Power: 50HP
Base to Center Height - Millimeter: 177.8
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY
D5150R-BV

COMPARE

D5150R-BV

Description
D5150R-BV SHUNT WOUND DC MOTOR ; 50HP 1150RPM DC 2514ATZ DPG-FV

BALDOR-RELIANCE

Part # D5150R-BV

BDI # 126480

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 2.374
Sync RPM: 1150
Shaft Diameter - Millimeter: 60.3
Overall Length - Inch: 38.44

Current: DC
Inch - Metric: Inch
Horse Power: 50HP
Base to Center Height - Millimeter: 158.75
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY
D5050P

COMPARE

D5050P

Description
D5050P SHUNT WOUND DC MOTOR ; 0328AT 50HP 1750RPM 500 300 DPFG F1

BALDOR-RELIANCE

Part # D5050P

BDI # 126456

Features

Enclosure: DPFG
Shaft Diameter - Inch: 2.125
Sync RPM: 2200/1800
Shaft Diameter - Millimeter: 53.975
Overall Length - Inch: 35.38

Current: DC
Inch - Metric: Inch
Horse Power: 50HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
AEM4311-4

COMPARE

AEM4311-4

Description
AEM4311-4 AUTOMOTIVE AC MOTOR ; 50HP 1780RPM 3PH 60HZ 365U 1458M TEFC F1

BALDOR-RELIANCE

Part # AEM4311-4

BDI # 125105

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CXT3506T

COMPARE

CXT3506T

Description
CXT3506T AC MOTOR ; 50HP 1185RPM 3PH 60HZ 365TC A36062M TEFC

BALDOR-RELIANCE

Part # CXT3506T

BDI # 26356387

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.374
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 60.3

Base to Center of Shaft - Millimeter: 228.6
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY