CD2007P-2
Description
CD2007P-2 DC MOTOR ; 7.5HP 1750/2300RPM DC 1810ATC DPFG TOD
Part # CD2007P-2
BDI # 125547
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.125
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
22.21
Current:
DC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Self Ventilated
Mounting Method:
C-Face | Rigid
CD2003P-2
Description
CD2003P-2 DC MOTOR ; L 0186ATC 3HP 1750RPM 240 120 DPFG F3
Part # CD2003P-2
BDI # 125543
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.125
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
19.33
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Self Ventilated
Mounting Method:
C-Face | Rigid
D2507P
Description
D2507P DC MOTOR ; 2110AT 7.5HP 1750RPM 240 150 TEFC F1
Part # D2507P
BDI # 126385
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
28.8
Current:
DC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
SCR Drive
Mounting Method:
Rigid
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.125
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
19.31
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
SCR Drive
Mounting Method:
Rigid
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.625
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
27.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
SCR Drive
Mounting Method:
Rigid