T40S1303
Description
T40S1303 DC MOTOR ; 400HP 1750RPM DC 4013ATZ DPG-FV
Part # T40S1303
BDI # 21822094
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.625
Sync RPM:
1750 | 2000
Shaft Diameter - Millimeter:
92.075
Overall Length - Inch:
56.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
400HP
Base to Center Height - Millimeter:
254
Mounting Method:
F2 Face
Features
Enclosure:
DP
Shaft Diameter - Inch:
3.625
Sync RPM:
1300 | 1650
Shaft Diameter - Millimeter:
92.075
Overall Length - Inch:
68.56
Current:
DC
Inch - Metric:
Inch
Horse Power:
500HP
Base to Center Height - Millimeter:
279.4
Mounting Method:
F1 Face