E52303 100 FT
Description
E52303 100 FT TUBING ; NON-RETURNABLE 3/16" BLACK NYLON
Part # E52303 100 FT
BDI # 177348
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.188
Outside Diameter - Millimeter:
4.775
Other Features:
0.025" Wall Thickness | 0.75" Minimum Bend Radius
Typical Use:
Air Logic System | Air/Chemical Handling and Lubricant Line | Low Pressure Hydraulic
Inside Diameter - Millimeter:
3.505
Color:
Black
Product Name:
Tubing
E52306 100 FT
Description
E52306 100 FT TUBING ; NON-RETURNABLE 3/8" BLACK NYLON
Part # E52306 100 FT
BDI # 177352
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
0.05" Wall Thickness | 1.25" Minimum Bend Radius
Typical Use:
Air Logic System | Air/Chemical Handling and Lubricant Line | Low Pressure Hydraulic
Inside Diameter - Millimeter:
6.985
Color:
Black
Product Name:
Tubing
E52304 100 FT
Description
E52304 100 FT TUBING ; NON-RETURNABLE 1/4" BLACK NYLON
Part # E52304 100 FT
BDI # 177350
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
0.035" Wall Thickness | 0.875" Minimum Bend Radius
Typical Use:
Air Logic System | Air/Chemical Handling and Lubricant Line | Low Pressure Hydraulic
Inside Diameter - Millimeter:
4.572
Color:
Black
Product Name:
Tubing
E52308 100 FT
Description
E52308 100 FT TUBING ; NON-RETURNABLE 1/2" BLACK NYLON
Part # E52308 100 FT
BDI # 177354
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
0.062" Wall Thickness | 2.25" Minimum Bend Radius
Typical Use:
Air Logic System | Air/Chemical Handling and Lubricant Line | Low Pressure Hydraulic
Inside Diameter - Millimeter:
9.55
Color:
Black
Product Name:
Tubing