Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.188
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
1.503
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
30.175
Length Thru Bore - Inch:
1.75
Global Part Number GPN:
482433
FWC726-300-B5-G
Description
FWC726-300-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # FWC726-300-B5-G
BDI # 171809
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343916
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.66
XL2-1 1/4S
Description
XL2-1 1/4S FLANGED BLOCK BALL BEARING ; NON-RETURNABLE 2-BOLT
Part # XL2-1 1/4S
BDI # 176099
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.981
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
90
Number of Mounting Holes:
2
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
15
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Spoke Style | Type D | Minimum Bore 1-1/8
Global Part Number GPN:
668554
Pressure Angle:
14.5