S862BR-212K-M1
Description
S862BR-212K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # S862BR-212K-M1
BDI # 181111
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
8.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
17.018
Nominal Center Distance - Inch:
0.67
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.57
S852BR-212K-M1
Description
S852BR-212K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # S852BR-212K-M1
BDI # 181066
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
8.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
13.462
Nominal Center Distance - Inch:
0.53
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.32
SF862BR-212K-B5-M1
Description
SF862BR-212K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # SF862BR-212K-B5-M1
BDI # 181334
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
8.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
17.018
Nominal Center Distance - Inch:
0.67
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.29
SF832BR-212K-B5-M1
Description
SF832BR-212K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # SF832BR-212K-B5-M1
BDI # 181161
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
8.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
5.334
Nominal Center Distance - Inch:
0.21
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.04
S842BR-212K-M1
Description
S842BR-212K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # S842BR-212K-M1
BDI # 181021
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
8.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
14.986
Nominal Center Distance - Inch:
0.59
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.54