PL3-048SF090
Description
PL3-048SF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # PL3-048SF090
BDI # 173563
Features
Pitch Diameter - Inch:
1.805
Flange Outside Diameter - Millimeter:
51.308
Inch - Metric:
Metric
Outside Diameter - Inch:
1.775
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PL Series | Single Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
45.847
Mounting Method:
Rough Bore
40B48-1 1/2
Description
40B48-1 1/2 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL
Part # 40B48-1 1/2
BDI # 168354
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Finished Bore
40B48-1 7/16
Description
40B48-1 7/16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL
Part # 40B48-1 7/16
BDI # 168353
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Finished Bore
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
29.718
Face Width - Inch:
1.17
Pitch:
6 DP
Other Features:
2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/8
Global Part Number GPN:
665667
Pressure Angle:
20 Degree
Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
8 Transverse DP
Other Features:
Web Style | Type B | 45 Degree Helix Angle | With Keyway
Global Part Number GPN:
668758
Pressure Angle:
14.5