60A32
Description
60A32 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 60A32
BDI # 163888
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
60A36
Description
60A36 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 60A36
BDI # 163889
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Rough Bore
40B13-3/4
Description
40B13-3/4 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STL LIMITED AVAILABILITY
Part # 40B13-3/4
BDI # 163282
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
40B16-1
Description
40B16-1 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STL LIMITED AVAILABILITY
Part # 40B16-1
BDI # 163299
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Finished Bore