Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Other Features:
Split Taper Bushing
Global Part Number GPN:
10370
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Bushed
H140R21
Description
H140R21 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # H140R21
BDI # 312337
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
Split Taper Bushing
Global Part Number GPN:
10374
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Bushed
H140R20
Description
H140R20 ROLLER CHAIN SPROCKET ; NON-RETURNABLE BUSHED HARD
Part # H140R20
BDI # 312336
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
Split Taper Bushing
Global Part Number GPN:
10373
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Bushed
140S70
Description
140S70 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 140S70
BDI # 312214
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
40.017
Other Features:
Split Taper Bushing
Global Part Number GPN:
9934
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Bushed
H140R16
Description
H140R16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER HARDENED
Part # H140R16
BDI # 312332
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.847
Other Features:
Split Taper Bushing
Global Part Number GPN:
10369
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Bushed