Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Split Taper Bushing
Global Part Number GPN:
9867
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
H80Q24
Description
H80Q24 ROLLER CHAIN SPROCKET ; 1" P 24T HT BORE FOR Q BUSHING
Part # H80Q24
BDI # 312386
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Split Taper Bushing
Global Part Number GPN:
10319
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Bushed
HN80B13 IDLER
Description
HN80B13 IDLER ; 13 TEETH 80 ANSI 4.66" OD
Part # HN80B13 IDLER
BDI # 327194
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.66
Length Thru Bore - Millimeter:
31.75
Other Features:
2.625 Inch Hub Diameter | 0.575 Inch Teeth Width