200U28
Description
200U28 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 200U28
BDI # 312237
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
22.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.688
Other Features:
Split Taper Bushing
Global Part Number GPN:
9947
Pitch Diameter - Millimeter:
567.106
Mounting Method:
Bushed
H160S28
Description
H160S28 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # H160S28
BDI # 312363
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
17.862
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.95
Other Features:
Split Taper Bushing
Global Part Number GPN:
10953
Pitch Diameter - Millimeter:
453.695
Mounting Method:
Bushed
H160R28
Description
H160R28 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # H160R28
BDI # 312360
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
17.862
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.95
Other Features:
Split Taper Bushing
Global Part Number GPN:
11341
Pitch Diameter - Millimeter:
453.695
Mounting Method:
Bushed
H120R28
Description
H120R28 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # H120R28
BDI # 312325
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Other Features:
Split Taper Bushing
Global Part Number GPN:
10362
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Bushed