608SMTP15B
Description
608SMTP15B SHAFT MOUNT REDUCER ; NON-RETURNABLE
Part # 608SMTP15B
BDI # 358904
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
345.44
Nominal Center Distance - Inch:
13.6
Other Features:
Double Reduction | Barrier Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
30.369
315HMTP25 6B SAE-A 2
Description
315HMTP25 6B SAE-A 2 SHAFT MOUNT REDCR ; NON-RETURNABLE PARALLEL
Part # 315HMTP25 6B SAE-A 2
BDI # 358888
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
216.662
Nominal Center Distance - Inch:
8.53
Other Features:
Double Reduction | Hydraulic Mount | SAE-A2 Hydraulic Motor Mounting Style | 6 Spline Teeth
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.42
315HMTP25 14T SAE-C 4
Description
315HMTP25 14T SAE-C 4 SHAFT MOUNT REDCR ; NON-RETURNABLE PARALLEL
Part # 315HMTP25 14T SAE-C 4
BDI # 358887
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
216.662
Nominal Center Distance - Inch:
8.53
Other Features:
Double Reduction | Hydraulic Mount | SAE-C4 Hydraulic Motor Mounting Style | 14 Spline Teeth
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.97
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.75HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Bolt Hole Slot 0.13 X 0.13 In | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.81
Overall Width - Inch:
6.18
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
197.612
Nominal Center Distance - Inch:
7.78
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.66