CBN-3482-S-B3-4-HC24-215T-10

Description
CBN-3482-S-B3-4-HC24-215T-10 ; INLINE HELICAL GEARMOTOR

BROWNING

Part # CBN-3482-S-B3-4-HC24-215T-10

BDI # 20289247

Features

Mounting Frame: 215TC
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 437.5
Reducer Type: Inline
Motor Included: Yes

Inch - Metric: Inch
Other Features: Double Reduction
Mounting Method: Base Mounted
Overall Length - Inch: 27.63
Overall Width - Inch: 14.05

Price Inventory : Available to order
Loading Price
QTY
IRA-6-GWB-F1-200-X24-56-.50

COMPARE

IRA-6-GWB-F1-200-X24-56-.50

Description
IRA-6-GWB-F1-200-X24-56-.50 GEARMOTOR ; 200:1 OUTPUT RPM 9 RIGHT ANGLE

BROWNING

Part # IRA-6-GWB-F1-200-X24-56-.50

BDI # 22386249

Features

Mounting Frame: 6
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 9
Reducer Type: Right Angle
Motor Included: Yes

Nominal Ratio: 200:1
Inch - Metric: Inch
Mounting Method: Direct Mounted
Overall Length - Inch: 20.688
Overall Width - Inch: 16.813

Price Inventory : Available to order
Loading Price
QTY