IRA-6-GWB-F1-200-X24-56-.50
Description
IRA-6-GWB-F1-200-X24-56-.50 GEARMOTOR ; 200:1 OUTPUT RPM 9 RIGHT ANGLE
Part # IRA-6-GWB-F1-200-X24-56-.50
BDI # 22386249
Features
Mounting Frame:
6
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
9
Reducer Type:
Right Angle
Motor Included:
Yes
Nominal Ratio:
200:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.688
Overall Width - Inch:
16.813