H140R21
Description
H140R21 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # H140R21
BDI # 312337
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
Split Taper Bushing
Global Part Number GPN:
10374
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Other Features:
Split Taper Bushing
Global Part Number GPN:
10356
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Bushed
H40P21
Description
H40P21 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # H40P21
BDI # 327793
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Split Taper Bushing
Global Part Number GPN:
10186
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
Split Taper Bushing
Global Part Number GPN:
9722
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Bushed
H160R21
Description
H160R21 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # H160R21
BDI # 312354
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.47
Other Features:
Split Taper Bushing
Global Part Number GPN:
10390
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Bushed