H140R21
Description
H140R21 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # H140R21
BDI # 312337
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
Split Taper Bushing
Global Part Number GPN:
10374
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Bushed
3R5V103
Description
3R5V103 V-BELT PULLEY SHEAVE ; 3 GROOVES 10.3" OD BUSHED
Part # 3R5V103
BDI # 326194
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.3
Outside Diameter - Millimeter:
261.62
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14767
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
3
H140R22
Description
H140R22 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # H140R22
BDI # 312338
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Other Features:
Split Taper Bushing
Global Part Number GPN:
10375
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Other Features:
Split Taper Bushing | Web Style | Type 15
Global Part Number GPN:
15081
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
S1
Number of Grooves:
6
25V1400SF
Description
25V1400SF SHEAVE ; NON-RETURNABLE 2 GROOVE 14"OD
Part # 25V1400SF
BDI # 331373
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
QD Bushing | Arm Style | Type D3
Global Part Number GPN:
15315
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
2