Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.812
Face Width - Inch:
0.78
Pitch:
10 DP
Other Features:
Unhardened Overall | Bevel Pinion | 3:1 Ratio | Coniflex Tooth Form | Minimum Bore 3/4
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
50.8
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
18.034
Face Width - Inch:
0.71
Pitch:
10 DP
Other Features:
Unhardened Overall | Bevel Pinion | 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 3/4
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
50.8
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Global Part Number GPN:
9404
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore
NSS1020
Description
NSS1020 SPUR GEAR ; 2" PITCH DIA 10 DP 1" FACE WIDTH
Part # NSS1020
BDI # 320714
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Type 2 | Minimum Bore 3/4
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
50.8
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Global Part Number GPN:
9214
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore