Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Global Part Number GPN:
9246
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
H6026X 1 5/8
Description
H6026X 1 5/8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # H6026X 1 5/8
BDI # 324534
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
With Set Screw
Global Part Number GPN:
7985
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Global Part Number GPN:
9357
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.104
Flange Outside Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Outside Diameter - Inch:
3.074
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | Split Taper Bushing | Type 5
Pitch Diameter - Millimeter:
78.842
Mounting Method:
Bushed
H4026X1
Description
H4026X1 ROLLER CHAIN SPROCKET ; POR FINISHED BORE NON RETURNABLE
Part # H4026X1
BDI # 324148
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
With Set Screw
Global Part Number GPN:
7307
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore