H50H33
Description
H50H33 ROLLER CHAIN SPROCKET ; POR SPLIT TAPER NON RETURNABLE
Part # H50H33
BDI # 327824
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Other Features:
Split Taper Bushing
Global Part Number GPN:
10253
Pitch Diameter - Millimeter:
167
Mounting Method:
Bushed
H40H33
Description
H40H33 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # H40H33
BDI # 327785
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.26
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.536
Other Features:
Split Taper Bushing
Global Part Number GPN:
10204
Pitch Diameter - Millimeter:
133.61
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Outside Diameter - Inch:
5.198
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
133.401
Mounting Method:
Bushed
50P33
Description
50P33 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 50P33
BDI # 323867
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.921
Other Features:
Split Taper Bushing
Global Part Number GPN:
9804
Pitch Diameter - Millimeter:
167
Mounting Method:
Bushed
40P33
Description
40P33 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 40P33
BDI # 323808
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.26
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.536
Other Features:
Split Taper Bushing
Global Part Number GPN:
9776
Pitch Diameter - Millimeter:
133.61
Mounting Method:
Bushed