Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
242.545
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
5060X 1 7/16
Description
5060X 1 7/16 ROLLER CHAIN SPROCKET ; POR FINISHED BORE NON RETURNABLE
Part # 5060X 1 7/16
BDI # 324765
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
With Set Screw
Global Part Number GPN:
8277
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
5060X 1 1/4
Description
5060X 1 1/4 ROLLER CHAIN SPROCKET ; POR FINISHED BORE NON RETURNABLE
Part # 5060X 1 1/4
BDI # 324763
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
With Set Screw
Global Part Number GPN:
8275
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Global Part Number GPN:
9494
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Rough Bore
120R60
Description
120R60 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 120R60
BDI # 312194
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
Split Taper Bushing
Global Part Number GPN:
9921
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Bushed