61809 P/6
Description
61809 P/6 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 61809 P/6
BDI # 218597
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
61911-2RS P/6
Description
61911-2RS P/6 DEEP GROOVE BALL BEARING ; SEALED
Part # 61911-2RS P/6
BDI # 218840
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
2314 P/6
Description
2314 P/6 SELF ALIGNING BALL BEARING ; NON RETURNABLE
Part # 2314 P/6
BDI # 214043
Features
Enclosure:
Open
Outer Race Width - Millimeter:
51
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 3 | ISO P6
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
61814 P/6
Description
61814 P/6 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 61814 P/6
BDI # 218624
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
1212 P/6
Description
1212 P/6 SELF-ALIGNING BALL BEARING ; NON RETURNABLE
Part # 1212 P/6
BDI # 211288
Features
Enclosure:
Open
Outer Race Width - Millimeter:
22
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 3 | ISO P6
Mounting Method:
Shaft
Rolling Element:
Ball Bearing