CRHSB-10-1
Description
CRHSB-10-1 NEEDLE BEARING ; CYLINDRICAL OD SEALED
Part # CRHSB-10-1
BDI # 198387
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Roller Width - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625