P38-8M-30-1610
Description
P38-8M-30-1610 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # P38-8M-30-1610
BDI # 414187
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
104.902
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed
P38-8M-20-1610
Description
P38-8M-20-1610 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # P38-8M-20-1610
BDI # 414186
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
104.902
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed
P38-8M-50-1610
Description
P38-8M-50-1610 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # P38-8M-50-1610
BDI # 414188
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
104.902
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed
P38-8M-85-1610
Description
P38-8M-85-1610 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # P38-8M-85-1610
BDI # 414189
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
104.902
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed
38G-8M-12-1610
Description
GTR-38G-8M-12 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 38G-8M-12-1610
BDI # 415644
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
104
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
18.288
Face Width - Inch:
0.72
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577296
Pitch Diameter - Millimeter:
96.77