60G-14M-125-4040
Description
GTR-60G-14M-125 SYNCHRONOUS PULLEY
Part # 60G-14M-125-4040
BDI # 415754
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
274
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577387
Pitch Diameter - Millimeter:
267.386
P56-14M-115-4040
Description
P56-14M-115-4040 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # P56-14M-115-4040
BDI # 414218
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
249.555
Mounting Method:
Bushed
80G-14M-125-4040
Description
GTR-80G-14M-125 SYNCHRONOUS PULLEY
Part # 80G-14M-125-4040
BDI # 415769
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
141
Face Width - Inch:
5.551
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577212
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Bushed
P52-14M-115-4040
Description
P52-14M-115-4040 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # P52-14M-115-4040
BDI # 414214
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
245.872
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
64G-14M-125-4040
Description
GTR-64G-14M-125 SYNCHRONOUS PULLEY
Part # 64G-14M-125-4040
BDI # 415759
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
288
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
135
Face Width - Inch:
5.315
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577389
Pitch Diameter - Millimeter:
285.21