140G-14M-90-4040
Description
GTR-140G-14M-90 SYNCHRONOUS PULLEY
Part # 140G-14M-90-4040
BDI # 415783
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577344
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
140G-14M-68-4040
Description
GTR-140G-14M-68 SYNCHRONOUS PULLEY
Part # 140G-14M-68-4040
BDI # 415782
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577343
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
168G-14M-68-4040
Description
GTR-168G-14M-68 SYNCHRONOUS PULLEY
Part # 168G-14M-68-4040
BDI # 415787
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577347
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed