P24-8M-20-JA

COMPARE

P24-8M-20-JA

Description
P24-8M-20-JA SYNCHRONOUS PULLEY ; 20MM BELT WID 8MM

CONTINENTAL

Part # 20182244

BDI # 413628

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 70.104
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 61.112
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P24-8M-30-JA

COMPARE

P24-8M-30-JA

Description
P24-8M-30-JA SYNCHRONOUS PULLEY

CONTINENTAL

Part # 20182245

BDI # 413629

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 70.104
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 61.112
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W24-8M-22-JA

COMPARE

W24-8M-22-JA

Description
W24-8M-22-JA SPROCKET

CONTINENTAL

Part # 20182594

BDI # 413977

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 70.104
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 61.112
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W24-8M-12-JA

COMPARE

W24-8M-12-JA

Description
W24-8M-12-JA SPROCKET

CONTINENTAL

Part # 20182593

BDI # 413976

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 70.104
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 14.656

Face Width - Inch: 0.577
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 61.112
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY