Features
Pitch Diameter - Inch:
13.158
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
107.01
Face Width - Inch:
4.213
Belt Pitch:
14 MM
Other Features:
Self Tracking Style | Red Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
334.213
Mounting Method:
Rough Bore
Belt Width - Millimeter:
105
Features
Pitch Diameter - Inch:
13.158
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
54.508
Face Width - Inch:
2.146
Belt Pitch:
14 MM
Other Features:
Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
334.213
Mounting Method:
Rough Bore
Belt Width - Millimeter:
52.5
Features
Pitch Diameter - Inch:
13.158
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
37.008
Face Width - Inch:
1.457
Belt Pitch:
14 MM
Other Features:
Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
334.213
Mounting Method:
Rough Bore
Belt Width - Millimeter:
35
Features
Pitch Diameter - Inch:
13.158
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
72
Face Width - Inch:
2.835
Belt Pitch:
14 MM
Other Features:
Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
334.213
Mounting Method:
Rough Bore
Belt Width - Millimeter:
70
Features
Pitch Diameter - Inch:
13.158
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
107.01
Face Width - Inch:
4.213
Belt Pitch:
14 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Red Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576957
Pitch Diameter - Millimeter:
334.213
Mounting Method:
Rough Bore