TA9415H25 TA TPR BU REDCR
Description
TA9415H25 TA TAPER BUSH REDUCER
Part # TA9415H25 TA TPR BU REDCR
BDI # 296332
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
150HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
284.988
Nominal Center Distance - Inch:
11.22
Other Features:
Double Reduction | With Bushing | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.33
TA2115H25 TA TPR BU REDCR
Description
TA2115H25 TA TAPER BUSH REDUCER
Part # TA2115H25 TA TPR BU REDCR
BDI # 295484
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
138.43
Nominal Center Distance - Inch:
5.45
Other Features:
Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.92
SCXT315C SCR CONV REDCR
Description
SCXT315C SCR CONV REDCR ; DOUBLE REDUCTION 14.88 RATIO SHAFT MOUNT
Part # SCXT315C SCR CONV REDCR
BDI # 270952
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
117.6
Reducer Type:
Parallel
Motor Included:
No
Nominal Ratio:
14.88:1
Input Type:
Shaft
Inch - Metric:
Inch
Other Features:
Screw Conveyor
Mounting Method:
Direct Mounted
SCXT325C SCR CONV REDCR
Description
SCXT325C SCR CONV REDCR ; DOUBLE REDUCTION 24.71 RATIO SHAFT MOUNT
Part # SCXT325C SCR CONV REDCR
BDI # 270953
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70.8
Reducer Type:
Parallel
Motor Included:
No
Nominal Ratio:
24.71:1
Input Type:
Shaft
Inch - Metric:
Inch
Other Features:
Screw Conveyor
Mounting Method:
Direct Mounted
TA6307H15 TA TPR BU REDCR
Description
TA6307H15 TA TAPER BUSH REDUCER
Part # TA6307H15 TA TPR BU REDCR
BDI # 296005
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
232.918
Nominal Center Distance - Inch:
9.17
Other Features:
Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.6