18X44 CR DR XT50 MDX 3/8 HBG LAG
Description
18X44 CR DR XT50 MDX 3/8 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 18X44 CR DR XT50 MDX 3/8 HBG LAG
BDI # 20505443
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
18X44 CR DR XT45 MDX 3/8 HBG LAG
Description
18X44 CR DR XT45 MDX 3/8 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 18X44 CR DR XT45 MDX 3/8 HBG LAG
BDI # 20505441
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
18X63 ST DR XT40 MDX 1/2 PLAIN LAG
Description
18X63 ST DR XT40 MDX 1/2 PLAIN LAG, 296597 DRUM PULLEY (SMARTCATALOG)
Part # 296597
BDI # 27318435
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Straight Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing | With 1/2 Inch Plain Lagging
Mounting Method:
Bushed
18X18 CR DR HE30 MDX 1/2 HBG LAG
Description
18X18 CR DR HE30 MDX 1/2 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 18X18 CR DR HE30 MDX 1/2 HBG LAG
BDI # 19377620
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
457.2
Face Width - Inch:
18
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
18X26 CR DR XT45 1/2 DIA LAG CONV
Description
18X26 CR DR XT45 1/2 DIA LAG CONV, 220706 DRUM PULLEY (SMARTCATALOG)
Part # 220706
BDI # 27316863
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Heavy Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Diamond Lagging
Mounting Method:
Bushed