SA205-16
Description
SA205-16 INSERT BEARING ; 1" BORE NARROW IR 2.047" OD
Part # SA205-16
BDI # 18152004
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31.013
Outer Race Profile:
Spherical
Global Part Number GPN:
561124
Mounting Method:
Eccentric Collar
SA208-24
Description
SA208-24 INSERT BEARING ; ECCENTRIC COLLAR SPHERICAL OD
Part # SA208-24
BDI # 21488945
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
43.713
Outer Race Profile:
Spherical
Mounting Method:
Eccentric Collar
HCFL206-20
Description
HCFL206-20 FLANGE BLOCK BALL BEARING ; 2-BOLT ECCENTRIC LOCKING COLLAR
Part # HCFL206-20
BDI # 21488796
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.3
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
117
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.3
Other Features:
Single Row | Low Base
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
39.7
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.7
Other Features:
Single Row | Low Base
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
55.575