Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ318-N2-MPA-T42A
Description
QJ318-N2-MPA-T42A 4-POINT CONTACT BRNG ; POR NON RETURNABLE 90MM X 190MM X 43MM
Part # QJ318-N2-MPA-T42A
BDI # 1165970
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ226-N2-MPA-T51A-C3
Description
QJ226-N2-MPA-T51A-C3 4-PNT CONTACT BRNG ; POR NON RETURNABLE 130MM X 230MM X 40MM
Part # QJ226-N2-MPA-T51A-C3
BDI # 24860632
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7222-B-XL-MP-S1-UA
Description
7222-B-XL-MP-S1-UA X-LIFE BEARING ; ANGULAR CONTACT POR NON-RETURNABLE
Part # 7222-B-XL-MP-S1-UA
BDI # 1151888
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235919
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)