Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ318-N2-MPA-T42A
Description
QJ318-N2-MPA-T42A 4-POINT CONTACT BRNG ; POR NON RETURNABLE 90MM X 190MM X 43MM
Part # QJ318-N2-MPA-T42A
BDI # 1165970
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7318-B-XL-MP-UO
Description
7318-B-XL-MP-UO X-LIFE BALL BEARING ; ANG CONTACT 90MM X 190MM
Part # 7318-B-XL-MP-UO
BDI # 1152201
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235660
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6318-M-P6-J20AA-R95-120
Description
6318-M-P6-J20AA-R95-120 BALL BEARING ; POR NON-RETURNABLE SGL ROW DEEP GROOVE
Part # 6318-M-P6-J20AA-R95-120
BDI # 21856567
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | Special Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7318-B-XL-JP-UA
Description
7318-B-XL-JP-UA X-LIFE BALL BEARING ; ANG CONTACT 90MM X 190MM
Part # 7318-B-XL-JP-UA
BDI # 1152196
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
With Axial Clearance | Window-Type Cage | Rolling Element Riding
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)